Shop All Furnace and Heater Parts
Rheem
Nat. Gas Orifice, 42"Drill, Cut Dia 0.093"
Mfr # 62-22175-42
Zoro # G5559736
original price:
$15.59
9% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Rheem
Product Information
- Brand Rheem
- MFR # 62-22175-42
- Zoro # G5559736
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Natural Gas Orifice, 42" Drill, Cutting dia. 0.093" |
For Use With | Universal |
Fits Brand | Rheem |
Description
Natural Gas Orifice, 42 In. Drill, Cutting dia. 0.093 In., Fits Brand Rheem, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Ceiling Fan and Luminaire Box, Gray (PRCF57550GY)
- ATCO 12"W x 25ft. Insulated Flexible Duct, R 6.0 (13602512)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- RHEEM Piezo Ignitor (AP11941)
- RHEEM Ae-58595-01 Shield - Radiation (AE-58595-0)
- RHEEM 68-101807-04 Filter - Permanent (68-101807-)
- RHEEM 42-101511-84 Pressure Switch (42-101511-)
- RHEEM 46-23115-02 Transformer (46-23115-0)
- RHEEM 43-17075-04 Start Capacitor - (43-17075-0)
- HOSHIZAKI Packing (427151-02)
- Rheem Furnace and Heater Parts