Shop All Water Heater Parts
Rheem
Isolator Valve Kit, Low-Lead Brass
Mfr # RTG20220AB
Zoro # G5159436
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low-Lead Brass
- Height (In.) 6 1/4 in
- For Use With Rheem Tankless Water Heaters
- Includes Pressure Relief Valve
- Length (In.) 3.75 in
Product Information
- Brand Rheem
- MFR # RTG20220AB
- Zoro # G5159436
- UPC # 020352596365
- Country of Origin China
- Category Water Heater Parts
Dimensions
Height (In.) | 6 1/4 in |
Length (In.) | 3.75 in |
Width (In.) | 8 3/4 in |
Overall Length | 3.75 in |
Outlet Connection Size | 3/4 in |
Overall Height | 6.25 in |
Inlet Connection Size | 3/4 in |
Overall Width | 8.75 in |
Details
Item | Isolator Valve Kit |
Material of Construction | Low-Lead Brass |
For Use With | Rheem Tankless Water Heaters |
Includes | Pressure Relief Valve |
Application | Simplify Installation and Service by Combining Multiple Valves and Connections In A Single Part |
Maximum Operating Temperature | 210 Degrees F |
Outlet Connection Type | NPT |
Compatible Manufacturer Part Number | RTG Models, RTGH Models |
Maximum Operating Pressure | 150 psi |
Valve Type | Isolator Valve Kit |
Valve Body Material | Brass |
Inlet Connection Type | NPT |
Description
Isolator Valve Kit, Valve Body Material Brass, Compatible Manufacturer Part Number RTG Models, RTGH Models, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 210 Degrees F, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Overall Height 6.25 in, Overall Length 3.75 in, Overall Width 8.75 in, For Use With Rheem Tankless Water Heaters, Includes Pressure Relief Valve, Valve Type Isolator Valve Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- CHICAGO FAUCET Drain Part Kit (1366-004KJKNF)
- RHEEM EZ-Link Cable Connector, 72 In. (RTG20040)
- RHEEM Sp20252 Rubber Coupling Power (SP20252)
- RHEEM Fuse, 30A (SP8264M)
- RHEEM Spark Ignitor (AS39758)
- RHEEM Panel, System Sentinel (AM38875)
- RHEEM Ap12617-3 Sight Glass Replaces (AP12617-3)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, NPT, 3/4" (TWV-3W-KIT-G)
- Rheem Water Heater Parts