Shop All Water Heater Vents
Rheem
Horizontal Vent Termination Kit 3 In.
Mfr # SP20286
Zoro # G5178214
original price:
$32.89
5% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Horizontal Venting
- Includes Installation Hardware, Vent Cap, Vent Plate
- Material of Construction Plastic
- For Use With Rheem Tankless Heaters
- Length (In.) 12 in
Product Information
- Brand Rheem
- MFR # SP20286
- Zoro # G5178214
- UPC # 020352601649
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Length (In.) | 12 in |
Width (In.) | 12 in |
Height (In.) | 5 1/2 in |
Overall Length | 12 in |
Overall Height | 5.5 in |
Vent Connection Size | 3 in |
Overall Width | 12 in |
Overall Depth | 2.5 in |
Details
Item | Horizontal Vent Termination Kit 3" |
Application | For Horizontal Venting |
Includes | Installation Hardware, Vent Cap, Vent Plate |
Material of Construction | Plastic |
For Use With | Rheem Tankless Heaters |
Standards | California Proposition 65 |
Product Type | Vent Termination Kit |
For BTU Range | Up to 199K BTU |
Mounting Orientation | Horizontal |
Compatible Manufacturer Part Number | RTGH Series |
Material | Plastic |
Description
Horizontal Vent Termination Kit 3 In., Compatible Manufacturer Part Number RTGH Series, For BTU Range Up to 199K BTU, Mounting Orientation Horizontal, Operating Voltage Not Applicable, Overall Depth 2.5 in, Overall Height 5.5 in, Overall Length 12 in, Overall Width 12 in, Product Type Vent Termination Kit, Vent Connection Size 3 in, Application For Horizontal Venting, For Use With Rheem Tankless Heaters, Includes Installation Hardware, Vent Cap, Vent Plate, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN York Toilet Bowl Brush, 1712 in OAL, White Handle (95621)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- MOEN Monticello Handle Adapter Kit (100562)
- KOHLER Flush Valve Kit (1032640)
- RHEEM Vent Hood Damper Assembly (AP15561)
- RHEEM 12 in. Stainless Steel Concentric Straight Vent Grey (RTG20151R)
- RHEEM Horizontal Vent Termination Kit 2 In. (SP20285)
- RHEEM 3 in. x 5 in. 90 Degree Concentric Elbow Grey (RTG20151A-1)
- RHEEM 3 in. x 5 in. 45 Degree Concentric Elbow Grey (RTG20151B-1)
- RHEEM RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel (RTG20151D-1)
- RHEEM Vent Hood, 3 in/4 in Connection Size, Vertical Mount, 50 ft Venting Distance, 5.95 in Overall Lg (AS40665)
- Rheem Water Heater Vents