Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater
Mfr # PROPH40 T2 RH375-15
Zoro # G4117929
Key Features
- Voltage - Water Heaters 240
- Overall Length 23.375 in
- Application Residential; Indoor
- Energy Factor 3.45
- Standards Energy Star
Product Information
- Brand Rheem
- MFR # PROPH40 T2 RH375-15
- Zoro # G4117929
- UPC # 20352756677
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Length | 23.375 in |
Overall Width | 20.25 in |
Overall Height | 20.5 in |
Details
Voltage - Water Heaters | 240 |
Application | Residential; Indoor |
Energy Factor | 3.45 |
Standards | Energy Star |
Water Connection | 3/4 in |
Tank Capacity | 40 Gal |
Features | Overheat Protection;Temperature Pressure Relief Valve;WiFi;Vacation Mode |
Recovery @ 90 F Rise | 16 gph |
Includes | Temperature Pressure Relief Valve |
Description
The Rheem ProTerra Electric Hybrid is the smartest, most efficient water heater on the market. It features a hybrid heat pump design making it 400% the efficiency of a standard electric water heaters. It's so efficient, it pays for itself in under 2 years and has an estimated energy cost savings of up to $3,410 over 10-years. Plus, it's energy rebate eligible super high efficiency means it could be eligible for state, local or utility rebates. It's smart: with its built-in Wi-Fi and the EcoNet app, you can check hot water availability, track energy usage and can control its modes; choose the efficiency or performance you want.
- •Pays for itself in 2 years or less thanks to an amazing 3.45 energy factor and features that deliver long-term savings
- •Smartest: built-in EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule your mobile device
- •Sustainable: reduces carbon footprint with 75% reduction in energy use
- •Save even more with ENERGY STAR rebates: it is ENERGY STAR certified so it may be eligible for rebates in your area, check for rebates through your state and local government or electric utility provider
- •Self-cleaning: fights sediment build-up at the bottom of the tank to prolong tank life and maintain efficiency
- •Easy to maintain: premium brass drain valve for easy draining and stainless steel elements that prevent buildup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3/4" Socket Carbon Steel Ball Valve Inline (4351002020)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 180)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- RHEEM 40 gal, Electric Water Heater, Single, Three Phase (ELD40-TB)
- RHEEM 40 gal, Electric Water Heater, Single Phase (PROE40 M2 RH93 CL)
- RHEEM 50 gal, Residential Electric Water Heater, Single Phase (PROE50 T2 RH95)
- RHEEM 120 gal, Electric Water Heater, Single, Three Phase (ELD120-TB 480V)
- RHEEM 36 gal, Electric Water Heater, Single, Three Phase (ELDS40-TB)
- RHEEM Gen V Proterra Hybrid 65 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH65 T2 RH375-SO)
- RHEEM 80 gal, Electric Water Heater, Single, Three Phase (ELD80-TB 277V*)
- Rheem Electric Water Heaters