Gen V Proterra Hybrid 40 Gal 30 Amp Electric Water Heater W/ LeakGuard
Mfr # PROPH40 T2 RH375-SO
Zoro # G4117877
Key Features
- Voltage - Water Heaters 240
- Overall Length 23.375 in
- Overall Height 20.5 in
- Energy Factor 3.83
- Application Residential; Indoor
Product Information
- Brand Rheem
- MFR # PROPH40 T2 RH375-SO
- Zoro # G4117877
- UPC # 20352758800
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Length | 23.375 in |
Overall Height | 20.5 in |
Overall Width | 20.25 in |
Details
Voltage - Water Heaters | 240 |
Energy Factor | 3.83 |
Application | Residential; Indoor |
Recovery @ 90 F Rise | 27 gph |
Standards | Energy Star |
Features | Overheat Protection;Temperature Pressure Relief Valve;WiFi;Vacation Mode |
Tank Capacity | 40 Gal |
Water Connection | 3/4 in |
Includes | Temperature Pressure Relief Valve |
Description
The Rheem ProTerra Electric Hybrid is the smartest, most efficient water heater on the market. It features a hybrid heat pump design making it 400% the efficiency of standard electric water heaters. It's so efficient, it pays for itself in 2 years or less and has an estimated energy cost savings of up to $3,150 over 10-years. This ProTerra hybrid model features LeakGuard, the integrated the 360 degree leak detection system and the auto shut-off valve system that shuts off incoming water, locks water in the tank and protects your home. It's smart: with its built-in Wi-Fi and the EcoNet app, you can check hot water availability, track energy usage and can control its modes; you can choose the efficiency or performance you want.
- •Pays for itself in 2 years or less thanks to an amazing 3.75 energy factor and features that deliver long-term savings
- •Smartest: built-in EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule your mobile device
- •Sustainable: reduces carbon footprint with 75% reduction in energy use
- •Save even more with ENERGY STAR rebates: it is ENERGY STAR certified so it may be eligible for rebates in your area, check for rebates through your state and local government or electric utility provider
- •Self-cleaning: fights sediment build-up at the bottom of the tank to prolong tank life and maintain efficiency
- •Protects your home from potential water damage with LeakGuard, the 360 degree leak detection system and the auto shut-off valve that shuts off incoming water and locks water in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trim Sleeve, 17 Series (RP50880)
- AEROCEL EPDM Rolls, Rubber, 48" x 35 ft. x 1" Wall (M927-ACSR10 S2S)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Tee (310UPT-1)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-FTB)
- RHEEM 80 gal, Electric Water Heater, Single, Three Phase (ELD80-FTB 208V)
- RHEEM 120 gal, Electric Water Heater, Single, Three Phase (ELD120-TB 480V)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM 36 gal, Electric Water Heater, Single, Three Phase (ELDS40-FTB)
- Rheem Electric Water Heaters