Shop All Water Heater Controls
Rheem
Gas Water Heater Control, 1/2" Outlet
Mfr # SP20296
Zoro # G9529521
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/2 in NPT
- Capacity (BtuH) 36,800
- Outlet 1/2 in
- Pressure Tap Manifold
- Gas Type NG
Product Information
- Brand Rheem
- MFR # SP20296
- Zoro # G9529521
- UPC # 662766623284
- Country of Origin Mexico
- Category Water Heater Controls
Dimensions
Shank Length | 2 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Details
Item | Gas Water Heater Control |
Inlet | 1/2 in NPT |
Capacity (BtuH) | 36,800 |
Outlet | 1/2 in |
Pressure Tap | Manifold |
Gas Type | NG |
Mounting | 3/4 in NPT |
Pilot | Fixed |
Standards | California Proposition 65 |
Compatible Manufacturer Part Number | 12G40-40E2, 12G40S-40E2, 12G50-38E2FN4, 12G50-38E2FN5, 12G50S-40E2, 43V40E2, 43V40SE2, 43V50E2, 43V50SE2, 43X50SE2, 6G40-40E2, 6G40S-40E2, 6G50-40E2, 6G50S-40E2, 9G40-40E2, 9G40S-40E2, 12G50-40E2, 9G50S-40E2, D RP40S-40E2, D RP50S-40E2, GG40S06CVT, GG40S06TVT, GG40T06TVT, GG50S06TVT, GG50T06TVT, K RP40S-40E2, K RP50S-40E2, M40SE2, P40E2, P40PROE2, P40PROSE2, P40SE2, P50E2, P50PROE2, P50SE2, PRO+G38-40N RH69 PD, PRO+G38-40N RU69 PD, PRO+G40S-40N CN67 PD, PRO+G40S-40N RH67 PD, PRO+G40S-40N RU67 PD, PRO+G40T-40N CN69 PD, PRO+G50-38U RH67 PD, PRO+G50-38U RH67 PD -1, PRO+G50-38U RU67 PD, PRO+G50-38U RU67 PD -1, PRO+G50-40N RH67 PD, PRO+G50-40N RU67 PD, PRO+G50S-40N CN67 PD, PRO+G50S-40N RH67 PD, PRO+G50S-40N RU67 PD, PRO+G50T-40N CN67 PD, PRO40-40E2, PRO40E2, PRO40S-40E2, PRO40SE2, PRO50-40E2, PRO50E2, PRO50S-40E2, PRO50SE2, PROG40S-40N CN67 PD, PROG50S-40N CN67 PD, PROG50T-40N CN67 PD, PROPG38-40N RH69 PD, PROPG50-38U RH67 PD, PROPG50-38U RH67 PD -1, PROPG50-40N RH67 PD, PROUG38-40N RU69 PD, PROUG50-36P RU67 PD, PROUG50-40N RU67 PD, RC RP150SE2, RC RP180SE2, RR40S-40E2, RR50S-40E2, SG40T12TVT, SG50T12TVT, XG40S12DM40C0, XG40S12DM40U0, XG40S12DM40U0W, XG40T12DM40U0, XG40T12DM40U0W, XG50S12DM40C0, XG50S12DM40U0, XG50T12DM40U0, XG50T12DM40U0W, XG50T12DU36U1, XG50T12DU38U1, XG50T12DU38U1W, XG50T12DU38U2, XG50T12DU38U2W |
For Use With | Most Brands of Water Heaters |
Fuel Type | Natural Gas |
Maximum Heating Capacity | 36,800 BTU/ft/sq ft/hr/ Degrees F |
Outlet Connection Type | NPT |
Inlet Connection Type | NPT |
Controller Type | Gas Control |
Description
Gas Water Heater Control, Fuel Type Natural Gas, Controller Type Gas Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- VIEGA Adapter (95640)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- RHEEM Sp20164 Gas Control Valve (SP20164)
- RHEEM Sp14270M Gas Control (SP14270M)
- RHEEM THERMOSTAT (SP21032)
- RHEEM Thermostat SPDT, 80 to 140 Temp. Range F (SP1082-003)
- RHEEM Gas Water Heater Control, 1/2" NPT Inlet (SP20231)
- RHEEM Gas Water Heater Control, 2" Shank L (SP14270K)
- RHEEM Thermostat SPDT, 90 to 150 Temp. Range F (SP210239)
- Rheem Water Heater Controls