Shop All Water Heater Parts
Rheem
EZ-Link Cable Connector, 72 In.
Mfr # RTG20040
Zoro # G2542881
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wire and Plastic
- Material Plastic
- For Use With Rheem Tankless Heaters
- Includes Cable
- Length (In.) 72 in
Product Information
- Brand Rheem
- MFR # RTG20040
- Zoro # G2542881
- UPC # 662766491104
- Country of Origin Japan
- Category Water Heater Parts
Dimensions
Length (In.) | 72 in |
Details
Item | Cable Connector Kit |
Material of Construction | Wire and Plastic |
Material | Plastic |
For Use With | Rheem Tankless Heaters |
Includes | Cable |
Application | Allows 2 Heaters to Operate as 1 Unit |
Compatible Manufacturer Part Number | RTG, RTGH |
Product Type | Cable Connector Kit |
Description
Cable Connector Kit, Compatible Manufacturer Part Number RTG, RTGH, Product Type Cable Connector Kit, Application Allows 2 Heaters to Operate as 1 Unit, For Use With Rheem Tankless Heaters, Includes Cable, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Coupling with Stop (W00750T)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101MB)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1-1/2 in Pipe Size (412015)
- RHEEM Relief Valve Watts Regulator (SP9013D)
- RHEEM Anode Rod, 44-3/16" L, Magnesium (SP11345C)
- RHEEM Pilot Nat (SP8980B)
- RHEEM Spark Ignitor (AS39758)
- RHEEM Nipple, 3/4 X 3 In (AP11623F)
- RHEEM Ignition Cable, 25 In (SP8828D)
- A.O. SMITH 9005908205 Kit Thermal Balancer (9005908205)
- Rheem Water Heater Parts