Shop All Water Heater Parts
Rheem
Commercial Temperature Conversion Kit
Mfr # RTG20241A
Zoro # G5159463
original price:
$34.96
21% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Material Plastic
- Height (In.) 1 in
- For Use With Condensing Tankless Heaters
- Includes Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction
Product Information
- Brand Rheem
- MFR # RTG20241A
- Zoro # G5159463
- UPC # 020352701202
- Country of Origin Japan
- Category Water Heater Parts
Dimensions
Height (In.) | 1 in |
Width (In.) | 6 3/4 in |
Length (In.) | 9 in |
Overall Height | 1 in |
Overall Width | 6.75 in |
Details
Item | Commercial Conversion Kit |
Material of Construction | Plastic |
Material | Plastic |
For Use With | Condensing Tankless Heaters |
Includes | Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction |
Application | Converts Residential Heater to Commercial |
Temperature Conversion | Converts Maximum to 185 Degrees F |
Product Type | Commercial Conversion Kit |
Compatible Manufacturer Part Number | RTGH-84DVLN |
Description
Commercial Conversion Kit, Compatible Manufacturer Part Number RTGH-84DVLN, Product Type Commercial Conversion Kit, Temperature Conversion Converts Maximum to 185 Degrees F, Application Converts Residential Heater to Commercial, Compatible Grainger Part Number 21R456, For Use With Condensing Tankless Heaters, Includes Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction, Material Plastic, Overall Height 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Black (PU12ABK)
- COMPONENT HARDWARE Encore Pre Rinse Button Spray Assembly with flange and adapters (KL50-Y400-44K)
- WARWICK HANGER PIPE CLAMP 1"" 5PK (150-10)
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (13688-2MB)
- RHEEM Transformer (SP10550B)
- RHEEM Rod, Aluminum Anode, 42 In L x 5/8 In. dia (AP12938)
- RHEEM Gasket, SP5886 (SP5886)
- RHEEM Gasket, SP6708 (SP6708)
- RHEEM Vacuum Switch (SP11875)
- RHEEM Dip Tube, 37" L, 37" H, PEX Material (AP13763T)
- RINNAI Retrofit Door Kit Rgb-25R (109000375)
- Rheem Water Heater Parts