Shop All Water Heater Parts
Rheem
Commercial Temperature Conversion Kit
Mfr # RTG20240A
Zoro # G5159454
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Material Plastic
- Height (In.) 1 in
- For Use With Condensing Tankless Heaters
- Includes Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction
Product Information
- Brand Rheem
- MFR # RTG20240A
- Zoro # G5159454
- UPC # 020352701165
- Country of Origin Japan
- Category Water Heater Parts
Dimensions
Height (In.) | 1 in |
Width (In.) | 6 3/4 in |
Length (In.) | 9 in |
Overall Height | 1 in |
Overall Width | 6.75 in |
Details
Item | Commercial Conversion Kit |
Material of Construction | Plastic |
Material | Plastic |
For Use With | Condensing Tankless Heaters |
Includes | Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction |
Application | Converts Residential Heater to Commercial |
Product Type | Commercial Conversion Kit |
Temperature Conversion | Converts Maximum to 185 Degrees F |
Compatible Manufacturer Part Number | RTGH-95 DVLN |
Description
Commercial Conversion Kit, Compatible Manufacturer Part Number RTGH-95 DVLN, Product Type Commercial Conversion Kit, Temperature Conversion Converts Maximum to 185 Degrees F, Application Converts Residential Heater to Commercial, For Use With Condensing Tankless Heaters, Includes Padded Envelope, Instructions, Program Chip Tankless Label, Tankless Commercial Identification Label, Program Chip, Warranty Instruction, Material Plastic, Overall Height 1 in, Overall Width 6.75 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Needle Valve, Straight, Brass, 3/16 In, Tube (A6763)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- ELKHART BRASS Gate Valve, 2-1/2 In FNST, 2-1/2 In MNST (X-86)
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf (Z6203-YB-YC)
- RHEEM Anode, .800 X 53.375 R-Tech (AP11525W)
- RHEEM Am39922-1 Burner Assembly Kit - (AM39922-1)
- RHEEM Thermostat Cover, Plastic, 7" x 2" (AP8313-10)
- RHEEM Direct Spark Igniter (62-24164-01)
- RHEEM Anode (SP11309P)
- RHEEM Draft Inducer Assembly with Gasket (70-24157-03)
- SUBURBAN MANUFACTURING Suburban Manufacturing S6U-6259APW 10 gal Flush Water Heater Access Door - Polar White (S6U-6259APW)
- Rheem Water Heater Parts