Shop All Electric Water Heaters
This Product is Discontinued
Rheem
65 gal., Residential Electric Water Heater, 208/240 VAC (Discontinued)
Mfr # PROPH65 T2 RH350 DCB
Zoro # G6304678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Commercial / Residential Commercial/Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 55.0 gal
- Voltage - Water Heaters 208/240
- Phase - Water Heaters 1
Product Information
- Brand Rheem
- MFR # PROPH65 T2 RH350 DCB
- Zoro # G6304678
- UPC # 020352692111
- Country of Origin Mexico
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 64 in |
Jacket Dia. | 24 1/4 in |
Overall Length | 26" |
Overall Width | 30" |
Height to Cold Side Connection | 3-7/8" |
Height to T and P Opening | 42-3/8" |
Manufacturers Warranty Length | 10 yr. Limited Tank and Parts |
Height to Top of Vent Connection | 64" |
Height to Hot Side Connection | 42-3/8" |
Height to Top of Heater | 64" |
Description
Electric Water Heater, Number of Elements 2, Features Quick Access to Electrical Junction Box, LCD Screen with Built-In Water Sensor Alert with Audible Alarm, Integrated Econet(R) WiFi Connected Technology
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.