Shop All Electric Water Heaters
Rheem
65 gal, Electric Water Heater, 480V, Single, Three Phase
Mfr # ELD66-TB 480V
Zoro # G704319467
product price: $2,683.98
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,683.98
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 65 gal
- Voltage - Water Heaters 480V
- Phase - Water Heaters Single; Three
- Total Watts 12,100 W
Product Information
- Brand Rheem
- MFR # ELD66-TB 480V
- Zoro # G704319467
- UPC # 020352690872
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 59.38 in |
Overall Length | 22 in |
Overall Height | 59.4 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Width | 22.3 in |
Hot Outlet Size | 3/4 in |
Overall Depth | 22 in |
Tank Diameter | 22.25 in |
Overall H x Dia. | 59.4 in x 22.25 in |
Cold Inlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 41,288 BtuH, First Hour Rating Not Applicable, Overall Height 59.4 in, Power Consumption 12,100 W, Tank Capacity 65 gal, Tank Diameter 22.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP2370-H - Half Grate for the FD2370 Floor Sink (JP2370-H)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (406005BC)
- RUBBERWORX 8" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-800)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- RHEEM Gen V Proterra Hybrid 65 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH65 T2 RH375-SO)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM 80 gal, Electric Water Heater, 277V, Single, Three Phase (ELD80-TB 277V*)
- RHEEM 80 gal, Electric Water Heater, 480V, Single, Three Phase (ELD80-TB 480V)
- RHEEM-RUUD 50 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES50-18-G)
- Rheem Electric Water Heaters