Shop All Electric Water Heaters
Rheem
50 gal, Electric Water Heater, 240V, Single, Three Phase
Mfr # ELD52-TB
Zoro # G404319460
product price: $2,362.08
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,362.08
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 50 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 58.63 in
Product Information
- Brand Rheem
- MFR # ELD52-TB
- Zoro # G404319460
- UPC # 020352683676
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 58.63 in |
Overall Length | 26 in |
Overall Width | 20.3 in |
Overall Height | 58.6 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall H x Dia. | 58.6 in x 20.25 in |
Tank Diameter | 20.25 in |
Overall Depth | 26 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Cold Inlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Three, Equivalent BtuH 30,710 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 58.6 in, Power Consumption 9,000 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- ZURN JP1996-MH - Mop Hanger (JP1996-MH)
- CASTELLO USA Pyramid 48” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2053-48-G)
- ALFI BRAND Black 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-BLA)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- RHEEM Gen V Proterra Hybrid 65 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH65 T2 RH375-SO)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- RHEEM 1.5 Gallon Mini-Tank Electric Water Heater (PROE1 1 RH MT)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- RHEEM-RUUD 50 gal., Commercial Electric Water Heater, 208 VAC, 1 or 3 Phase (ES50-18-G)
- Rheem Electric Water Heaters