Shop All Electric Water Heaters
This Product is Discontinued
Rheem
36 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (Discontinued)
Mfr # PROE36 S2 RH95
Zoro # G9984283
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Commercial / Residential Residential
- Water Heater Design Whole House
- Tank Capacity - Plumbing 36.0 gal
- Voltage - Water Heaters 240
- Phase - Water Heaters 1
Product Information
- Brand Rheem
- MFR # PROE36 S2 RH95
- Zoro # G9984283
- UPC # 020352660288
- Country of Origin Mexico
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 31 1/2 in |
Jacket Dia. | 24 1/4 in |
Overall Height | 31.5 in |
Height to Cold Side Connection | 31 1/2 in |
Height to T and P Opening | 31 1/2 in |
Height to Top of Vent Connection | 31.50" |
Manufacturers Warranty Length | 6 yr Limited Tank and Parts |
Height to Top of Heater | 31.50" |
Height to Hot Side Connection | 31 1/2 in |
Tank Height | 31.5 in |
Cold Inlet Size | 3/4 in |
Height to Hot Outlet | 31.5 in |
Tank Diameter | 24.25 in |
Height to T and P Valve | 31.5 in |
Hot Outlet Size | 3/4 in |
Height to Cold Inlet | 31.5 in |
Manufacturer Warranty Length | 6 yr Limited |
Description
Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,356 BtuH, First Hour Rating 46 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 31.5 in, Power Consumption 4,500 W, Tank Capacity 36 gal, Tank Diameter 24.25 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.