Shop All Electric Water Heaters
Rheem
36 gal, Electric Water Heater, 208V, Single, Three Phase
Mfr # ELDS40-TB
Zoro # G104319463
product price: $2,274.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,274.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Tank Capacity - Plumbing 36 gal
- Phase - Water Heaters Single; Three
- Total Watts 12,000 W
- Overall Height - Water Heaters 31.5 in
Product Information
- Brand Rheem
- MFR # ELDS40-TB
- Zoro # G104319463
- UPC # 020352683836
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 31.5 in |
Overall Length | 24 in |
Manufacturers Warranty Length | 1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr |
Overall Height | 31.5 in |
Overall Width | 24.3 in |
Overall H x Dia. | 31.5 in x 24.25 in |
Cold Inlet Size | 3/4 in |
Tank Diameter | 24.25 in |
Hot Outlet Size | 3/4 in |
Overall Depth | 24 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 20,274 BtuH, First Hour Rating 46 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 31.5 in, Power Consumption 6,000 W, Tank Capacity 36 gal, Tank Diameter 24.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.92
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Adapter x Hose Shank Cam Lever Coupling (200E)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- RHEEM 40 gal, Electric Water Heater, 240V, Single Phase (PROE40 M2 RH93 CL)
- RHEEM 65 gal, Electric Water Heater, Single, Three Phase (ELD66-FTB 208V)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM 65 gal, Electric Water Heater, 480V, Single, Three Phase (ELD66-TB 480V)
- RHEEM Gen V Proterra Hybrid 40 Gal 30 Amp Electric Water Heater W/ LeakGuard (PROPH40 T2 RH375-SO )
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-27-G)
- Rheem Electric Water Heaters