Shop All Water Heater Vents
Rheem
3 in. x 5 in. 90 Degree Concentric Elbow Grey
Mfr # RTG20151A-1
Zoro # G810947837
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6 in.
- Length (In.) 6 in.
Product Information
- Brand Rheem
- MFR # RTG20151A-1
- Zoro # G810947837
- UPC # 662766477023
- Country of Origin China
- Category Water Heater Vents
Dimensions
Width (In.) | 6 in. |
Length (In.) | 6 in. |
Description
From industry-leading technologies to next- generation energy efficiencies, Rheem has been a pioneer in developing some of the most innovative advancements in heating, cooling and water heating. With a long list of award-winning solutions, Rheem continues to deliver advanced comfort, savings and experiences to our customers-just as we've done for nearly 100 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC05)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/FPM, with SS Spring (WCV1800VS)
- PENTAIR/PENTEK Housing Wrench (150295-75)
- RHEEM Concentric Vent Termination, 3 In (SP20245)
- RHEEM Horizontal Vent Termination Kit 2 In. (SP20285)
- RHEEM RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel (RTG20151D-1)
- RHEEM Vent Hood, 3 in/4 in Connection Size, Vertical Mount, 50 ft Venting Distance, 5.95 in Overall Lg (AS40665)
- RHEEM Outdoor Vent Kit (RTGH-SX)
- RHEEM 12 in. Stainless Steel Concentric Straight Vent Grey (RTG20151R)
- RINNAI 39" Non Condensing Vent Extension Piece, 3x5 Concentric (224053)
- Rheem Water Heater Vents