Shop All Water Heater Vents
Rheem
24 in. Stainless Steel Concentric Straight Vent Grey
Mfr # RTG20151C-1
Zoro # G910947812
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in.
- Width (In.) 6 in.
Product Information
- Brand Rheem
- MFR # RTG20151C-1
- Zoro # G910947812
- UPC # 20352569321
- Country of Origin China
- Category Water Heater Vents
Dimensions
Length (In.) | 6 in. |
Width (In.) | 6 in. |
Description
From industry-leading technologies to next- generation energy efficiencies, Rheem has been a pioneer in developing some of the most innovative advancements in heating, cooling and water heating. With a long list of award-winning solutions, Rheem continues to deliver advanced comfort, savings and experiences to our customers-just as we've done for nearly 100 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD PLUMBING PRODUCTS Replacement Seal (106300030)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- ZORO SELECT Double End Extension Tube, White Drain (35330)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-79)
- RHEEM Horizontal Vent Termination Kit 3 In. (SP20286)
- RHEEM Horizontal Vent Termination Kit 2 In. (SP20285)
- RHEEM Ignitor/Auto Vent Damper Assembly (AP13143-1)
- RHEEM Vent Hood Damper Assembly (AP15561)
- RHEEM Concentric Vent Termination, 3 In (SP20245)
- RHEEM Vent Screen (AS37079)
- RINNAI Wall Terminal 6 Plastic (790094)
- Rheem Water Heater Vents