Shop All Electric Tankless Water Heaters
Rheem
208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F
Mfr # RTEX-11
Zoro # G8038801
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Amps - Water Heaters 46
- Voltage - Water Heaters 208/240
Product Information
- Brand Rheem
- MFR # RTEX-11
- Zoro # G8038801
- UPC # 020352685380
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Height to Top of Vent Connection | 12.63" |
Width | 8-1/4" |
Height | 12-5/8" |
Height to Top of Heater | 12.63" |
Depth | 3-5/8" |
Wire Size | 6 AWG |
Overall Width | 8.25 in |
Overall Height | 12.63 in |
Overall Depth | 3.63 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 5 yr Heating Chamber |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 4.8 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.63 in, Overall Height 12.63 in, Overall Width 8.25 in, Power Consumption 11,800 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 46 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA WASTEBASKET GARBINO WHT (082857-661)
- PARKER 1/8" Compression x 1/2" MNPT Male Connector (P8MC2)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to Pentair EV960651 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-9293)
- SPEAKMAN Repair Part Valve trim for 2 & 3 Valve Showers (RPG10-0072-PC)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-08)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-18)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 5500 W (RTEX-06)
- RHEEM 120 VAC, Both Electric Tankless Water Heater, Undersink, 59 Degrees to 140 Degrees F, 3500 W (RTEX-04)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- Rheem Electric Tankless Water Heaters