Shop All Point of Use Water Heaters
Rheem
19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater
Mfr # EGSP20
Zoro # G8730145
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 277V
- Amps AC 16.2 A
- System of Measurement Inch
- Connection Type NPT
Product Information
- Brand Rheem
- MFR # EGSP20
- Zoro # G8730145
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Connection Size | 3/4" |
Height to T and P Opening | 19 3/8 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Top of Vent Connection | 25.13" |
Height to Top of Heater | 25.13" |
Height to Hot Side Connection | 22 5/8 in |
Jacket Dia. | 19 3/4 in |
Height to Cold Side Connection | 5 1/8 in |
Dia./Thread Size | 3/4" |
Overall Height - Water Heaters | 25 1/8 in |
Overall Height | 25.12 in |
Overall Width | 19.75 in |
Overall Depth | 19.75 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Height to Cold Inlet | 5.12 in |
Height to Hot Outlet | 22.62 in |
Tank Diameter | 19.75 in |
Height to T and P Valve | 19.62 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Description
Electric Water Heater, Operating Voltage 277V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 46 gph @ 40 Degrees F, Overall Height 25.12 in, Overall Width 19.75 in, Power Consumption 4,500 W, Tank Capacity 19.9 gal, Tank Diameter 19.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.2 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 5.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flat Aluminum Bottom Strainer for Floor Sink (S60005)
- ANVIL 3/4" Cast Iron 45 Degree Elbow Class 125 (0300028503)
- GROHE Pressure Balance Valve Cartridge (47080000)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1605020)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- Rheem Point of Use Water Heaters