Shop All Point of Use Water Heaters
Rheem
19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater
Mfr # EGSP20
Zoro # G8730136
original price:
$1,011.99
14% off
new price: $868.76
/ea
Free Shipping & Returns
$868.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 240V
- Amps AC 25 A
- Recovery @ 140 F Rise 17 gph
- Fuel Type Electric
Product Information
- Brand Rheem
- MFR # EGSP20
- Zoro # G8730136
- UPC # 00203524150552
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Dia./Thread Size | 3/4" |
Overall Height - Water Heaters | 25 1/8 in |
Height to Hot Side Connection | 22 5/8 in |
Jacket Dia. | 19 3/4 in |
Height to T and P Opening | 19 3/8 in |
Height to Top of Vent Connection | 25.13" |
Height to Cold Side Connection | 5 1/8 in |
Connection Size | 3/4" |
Height to Top of Heater | 25.13" |
Overall Height | 25.12 in |
Overall Depth | 19.75 in |
Overall Width | 19.75 in |
Height to Cold Inlet | 5.12 in |
Cold Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Tank Diameter | 19.75 in |
Height to Hot Outlet | 22.62 in |
Height to T and P Valve | 19.62 in |
Description
Electric Water Heater, Operating Voltage 240V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 61 gph @ 40 Degrees F, Overall Height 25.12 in, Overall Width 19.75 in, Power Consumption 6,000 W, Tank Capacity 19.9 gal, Tank Diameter 19.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 25 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 5.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Temperature Override Kit (130147ORB)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68C-4-4)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- ZORO SELECT Half Coupling, 1/2", 150,316, Thrd Heavy (4381035630)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- Rheem Point of Use Water Heaters