Shop All Point of Use Water Heaters
Rheem
19.9 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater
Mfr # EGSP20
Zoro # G8730127
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Voltage 208V
- Amps AC 21.6 A
- Height to Top of Heater 25.13"
- Residential / Commercial Commercial
- Connection Type NPT
Product Information
- Brand Rheem
- MFR # EGSP20
- Zoro # G8730127
- UPC # 020352472577
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Height to Top of Heater | 25.13" |
Height to Cold Side Connection | 5 1/8 in |
Overall Height | 25.12 in |
Height to Hot Side Connection | 22 5/8 in |
Height to T and P Opening | 19 3/8 in |
Jacket Dia. | 19 3/4 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Dia./Thread Size | 3/4" |
Connection Size | 3/4" |
Overall Height - Water Heaters | 25 1/8 in |
Height to Top of Vent Connection | 25.13" |
Overall Depth | 19.75 in |
Overall Width | 19.75 in |
Height to Cold Inlet | 5.12 in |
Manufacturer Warranty Length | 3 yr Limited Tank |
Cold Inlet Size | 3/4 in |
Tank Diameter | 19.75 in |
Hot Outlet Size | 3/4 in |
Height to Hot Outlet | 22.62 in |
Height to T and P Valve | 19.62 in |
Description
Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 46 gph @ 40 Degrees F, Overall Height 25.12 in, Overall Width 19.75 in, Power Consumption 4,500 W, Tank Capacity 19.9 gal, Tank Diameter 19.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21.6 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 5.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BZ)
- SLOAN Repair Kit H39Awh Cp H40A 3/4 And 1 " Bnt Repair Kit (0308175)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- B & K DOUBLE OFFSET 1-1/2"" WHT (PP44W)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- Rheem Point of Use Water Heaters