Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rheem
18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)
Mfr # RTGH-CM95XLN
Zoro # G4830012
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type - Water Heaters Natural Gas
- BtuH - Water Heaters 199,900
- Ignition Type - Water Heaters Electronic
- GPM @ 45F Rise - Water Heaters 8.4
- Fuel Connection - Water Heaters 3/4 in
Product Information
- Brand Rheem
- MFR # RTGH-CM95XLN
- Zoro # G4830012
- UPC # 203526690421
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Depth (In.) | 9 1/4 in |
Height (In.) | 27 1/2 in |
Width (In.) | 18 1/2 in |
Manufacturers Warranty Length | 5 yr on Heat Exchanger and Parts, 1 yr on Labor |
Height to Top of Heater | 27.5" |
Height to Top of Vent Connection | 27.5" |
Overall Depth | 9.75 in |
Gas Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Overall Dimensions - H x W x D | 27.5 in x 18.5 in x 9.75 in |
Overall Height | 27.5 in |
Overall Width | 18.5 in |
Manufacturer Warranty Length | 1 yr Labor, 5 yr Heat Exchanger, 5 yr Parts |
Cold Inlet Size | 3/4 in |
Description
Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.26 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 120 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 96 Percent, Condensing Yes, Environment Outdoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.