Shop All Point of Use Water Heaters
Rheem
15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater
Mfr # PROE15 1 RH POU
Zoro # G9984125
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 16.7 A
- Jacket Dia. 17 3/4 in
- Tank Capacity - Plumbing 15.0 gal
- Phase - Water Heaters 1
Product Information
- Brand Rheem
- MFR # PROE15 1 RH POU
- Zoro # G9984125
- UPC # 020352615691
- Country of Origin Mexico
- Category Point of Use Water Heaters
Dimensions
Jacket Dia. | 17 3/4 in |
Height to Hot Side Connection | 22 in |
Height to Top of Vent Connection | 24.25" |
Overall Height - Water Heaters | 24 1/4 in |
Height to Top of Heater | 24.25" |
Manufacturers Warranty Length | 6 yr Limited Tank and Parts |
Height to Cold Side Connection | 4 1/2 in |
Overall Height | 24.25 in |
Height to T and P Valve | 21 in |
Manufacturer Warranty Length | 6 yr Limited Tank and Parts |
Tank Diameter | 17.75 in |
Height to Cold Inlet | 4.5 in |
Tank Height | 24.25 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Height to Hot Outlet | 22 in |
Description
Electric Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 24.25 in, Power Consumption 2,000 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Residential, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Element Material Stainless Steel, Features Wall Bracket, Height to Cold Inlet 4.5 in, Height to Hot Outlet 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D.x12'' Length 3/8" FIPx1/2" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12J)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- SHARKBITE Sb Red Couple 1X3/4 Lf (U060LFA)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- RHEEM 15 gal., 208 VAC, 28.8 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- Rheem Point of Use Water Heaters