Shop All Furnace and Heater Parts
Reznor
Transformer, 120V Primary, 24V Second, 12VA
Mfr # 131988
Zoro # G0350627
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
Product Information
- Brand Reznor
- MFR # 131988
- Zoro # G0350627
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Transformer, 120V Primary, 24V Secondary, 12VA |
Fits Brand | Reznor |
Description
Transformer, 120V Primary, 24V Secondary, 12VA, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Lambro 218 Dryer Vent Hose, 4 in ID, 20 ft L, Vinyl (218)
- HONEYWELL T631A1006 Farm-Stat Line Volt (T631A1006)
- ILC FILTER 18X27X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 175 X 265 X 075 MADE IN TH (WY-0KTW-6)
- BESTAIR 20 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (PF2025-1)
- REZNOR Limit Switch, 125 deg. - 145 deg. F, Auto (50418)
- REZNOR 68005 F Style B 2-1/4 Hub 5/16 (68005)
- REZNOR 220780 Venter Assembly 100/125 (220780)
- REZNOR Fan Motor, 115V, 1 - Phase (96286)
- REZNOR 9 Pin Wire Plug Assy (257553)
- REZNOR Fan Motor (196241)
- HEIL QUAKER Tube 7, Heat Exchanger Assembly (1071597)
- Reznor Furnace and Heater Parts