Shop All Aluminum Foil
Reynolds
Heavy Duty Aluminum Foil Roll, 18 x 75 ft, Silver, PK20
Mfr # PAC F28028
Zoro # G7893009
product price: $251.99
/pk 20, $12.60/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 75 ft
- Material Aluminum
- Weight 24 lbs
- Packing Type Box
Product Information
- Brand Reynolds
- MFR # PAC F28028
- Zoro # G7893009
- UPC # 10900080286
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 75 ft |
Width | 18" |
Details
Item | Food Wrap |
Material | Aluminum |
Weight | 24 lbs |
Packing Type | Box |
Description
Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 18" x 75 ft, Silver, 20/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSOAK Pump Cover Plate For Metcraft (PUMPCOVER)
- PRINCE CASTLE Motor 200/240 W/Mnt Brkt/Fan (197-119S)
- CHAMPION - MOYER DIEBEL Tube 1/8Id X 9I Beta Pump U/C (112759)
- APW Infinite Switch (69104-EGO)
- REYNOLDS Standard Aluminum Foil Roll, 12 x 75 ft, Silver, PK35 (PAC F28015)
- REYNOLDS Reynolds Aluminum Foil Roll, 500 ft. (REY 614M)
- REYNOLDS Foodservice Wrap, 12" X 2000 ft. (910M)
- REYNOLDS Interfolded Foil Sheets (REY 720)
- REYNOLDS Foil Roll, Aluminum, Heavy Duty, 500 ft, 12" (620)
- REYNOLDS ReyWrap 30SQFT ALU Foil (1001090008031)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Blue Checkerboard Deli Wrap, PK6000 (FDP12BC)
- Reynolds Aluminum Foil