Shop All Aluminum Foil
Reynolds
Foil Roll, Aluminum, Standard, 1000 ft., 18"
Mfr # 615
Zoro # G0771592
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Sheet Size Various
- Fold Type No Fold
- Length 1000 ft
- Roll Length 1,000 ft
Product Information
- Brand Reynolds
- MFR # 615
- Zoro # G0771592
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Sheet Size | Various |
Length | 1000 ft |
Width | 18 in |
Roll Length | 1,000 ft |
Sheet Width | 18 in |
Description
Aluminum Foil Roll, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Length 1,000 ft, Sheet Length Not Applicable, Sheet Size Various, Sheet Width 18 in, Standards Not Applicable, Weight Medium-Weight, Basis Weight 14 lb, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Series Reynolds Wrap(R), Resistance Properties Puncture Resistant, SFI Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRYS Lawry's Seasoned Salt 50lbs (2150080625)
- HATCO Lamp Socket (02.30.041.00)
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- TRANE Sensor, Temperature, Display Sensor, Set (SEN02076)
- REYNOLDS Foil Roll, Aluminum, Standard, 1000 ft., 12" (611)
- REYNOLDS Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 24" x 1000 Ft., Silver (REY 627)
- REYNOLDS Reynolds Wrap Aluminum Foil Standard Roll (REY 611)
- REYNOLDS Rynlds Trky Bgs Dsp (G10516)
- REYNOLDS Pop-Up Aluminum Foil Sheets, 12", PK6 (REY 721)
- REYNOLDS Foil Roll, Aluminum, Heavy Duty, 500 ft, 18" (624)
- REYNOLDS Reynolds - Extra Heavy-Duty Aluminum Foil Roll, 24" x 500' (REY 633)
- Reynolds Aluminum Foil