Shop All Plastic Wrap
Reynolds
Film Roll, Cutter Box, 18" x 2000ft, Clear
Mfr # REY 914
Zoro # G4495429
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2,000 ft
- Width 18"
- Material Plastic
Product Information
- Brand Reynolds
- MFR # REY 914
- Zoro # G4495429
- UPC # 027901009147
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 2,000 ft |
Width | 18" |
Details
Item | Film Roll,Cutter Box, 18" x 2000ft,Clear |
Material | Plastic |
Description
Film Roll,Cutter Box, 18 In. x 2000ft,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Rack Extender, 36-Compartments, For RBC36 (REC36)
- HEATHROW SCIENTIFIC Foil Roll, Aluminum, Standard, 500 ft., 4" (HS23534A)
- PAK-SHER Pak-Sher 19"x19"x9.5" Cut Out White Tote Bag, PK500 (3220)
- PITCO Hose, Fryer Drain, 36", 1"Npt For - Part# Ptb6615001C (PTB6615001C)
- REYNOLDS Film Roll, Easy Cutter, 18"x2000 ft. (REY 914M)
- REYNOLDS Foodservice Film, Pvc Slide Cutter (REY 910SC)
- REYNOLDS Metro Light-Duty PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (916M)
- REYNOLDS PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (000000000000000916)
- REYNOLDS PVC Film Roll with Cutter Box, 12" x 2000 ft., Clear (000000000000000910)
- REYNOLDS Reynolds, Continuous Cling Food Film, 12 In X 1000 Ft Roll, Clear (900BRF)
- GLAD Press'n Seal Food Plastic Wrap, No Color (CLO70441)
- Reynolds Plastic Wrap