Shop All Food Bags
Reynolds Consumer Products
Reynolds Consumer Products 392 Freezer Paper 150Sf
Mfr # 3565751
Zoro # G404020823
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reynolds Consumer Products
- MFR # 3565751
- Zoro # G404020823
- Country of Origin United States
- Category Food Bags
Description
A plastic-coated kraft paper for wrapping foods for freezing and for general household purposes. The paper gives the product strength and durability as well as an easy-to-write on surface, while the plastic coating provides a barrier to air and moisture to protect the quality, flavor and nutrition of foods during freezing.
Features- Plastic coated
- Length - 150 ft.
- Dimension - 18.31 x 3.06 x 3.06 in.
- Item weight - 2.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL Equal Pink Single Serve Packets 1g Packet, PK2000 (91028)
- GE Ice Bucket Auger (WR17X11263)
- TABLECRAFT Six-Piece Pourer Set, 1/2 Gallon Assorted Colors (8064A)
- DART CONTAINER Container, 8 oz, 4-1/5"Wx4-1/5"Lx2-1/10"H, 1000PK, White (DCC8SJ20)
- LK PACKAGING Lip & Tape Cookie Bags, 5"W x 5"L, 1.5 Mil, Clear, 1000/Pack (PSB551CK)
- BAGCRAFT ToGo! Foil Insulator Deli/Sandwich Bags, 5.25" x 12", White, PK500 PK (BGC 300496)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- PITT PLASTICS Get Redid 4"x2"x8" .85mm Clear Food Storage Bag, PK1000 (PB040208M)
- GOOD NATURED 1 gal Clear Food Storage Bag , 20PK (HBF00003)
- DAYMARK Day Portion Bag, Saturday, PK2000 (112383)
- HOOVER COMMERCIAL Task Vac Hard Bag Lightweight Upright Vacuum, 14 in. Cleaning Path, Black (CH54100V)
- Reynolds Consumer Products Food Bags