Shop All Camping Gear
Reynolds Consumer Products
Reynolds Consumer Products 214137 39 gal Lawn & Leaf Drawstring Bag; Black - 38 Count
Mfr # 214137
Zoro # G804162741
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reynolds Consumer Products
- MFR # 214137
- Zoro # G804162741
- Country of Origin United States
- Category Camping Gear
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Hefty extra strong
- Lawn & leaf drawstring bag
- 38 count
- Color: Black
- Thickness: 1.1 Mil
- Capacity: 39 gal
- Weight: 4.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (UTL-40-12V-BL)
- JOHN DEERE Truper 60 in. Wood Rake Replacement Handle (MG-R16AMX)
- BRIGGS & STRATTON STARTER-REWIND (704942)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1020)
- COGHLANS Poly Cord 50' Camo (9050)
- EVERNEW Titanium Ultralight Deep Pot; Small; 0.6 l. (696965)
- PLAYBERG Black Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004418)
- LIBERTY MOUNTAIN Liberty Mountain 432135 Emergency Bivy Sack (432135)
- O2COOL 10 in. Camping Fan (FD10101A)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- KONG Frog Cable (432490)
- Reynolds Consumer Products Camping Gear