Shop All Trash Bags
Reynolds Consumer Products
Reynolds Consumer Products 214135 13 gal Kitchen Waste Bag; Black - 40 Count
Mfr # 214135
Zoro # G203890269
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Reynolds Consumer Products
- MFR # 214135
- Zoro # G203890269
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Hefty ultra strong
- Tall kitchen waste bag
- 40 count
- Color: Black
- Thickness: 0.9 Mil
- Capacity: 13 gal
- Weight: 2.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- TUB OTOWELS CLEAN WIPES 90CT (TW90)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- SIMPLE SPACES Lobby Dust Pan With Wheels (2239)
- CLOROX Glad® ForceFlex Plus Outdoor Drawstring Trash Bags - Black, 30 Gal, 1.05 Mil, 70/Box - (70358)
- SUNBEAM TRASHRAC 3 gal Trash Bags, 0.7 mm, 6 PK (87096)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Clear, 100 PK (H7658AC)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- NATUR BAG 3 gal Trash Bags, 0.65 mm, 20 PK (NT1025-X-00009)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- HERITAGE 16 gal Trash Bags, 24 in x 33 in, Standard-Duty, 6 microns, Natural, 1000 PK (Z4833RN R01)
- Reynolds Consumer Products Trash Bags