Shop All Unitized Wheels
Rex Cut
T1 Deburring Wheel, 3"x1/16"x3/8", 18080rpm
Mfr # 131233
Zoro # G2598149
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 54
- Diameter 3 in
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand Rex Cut
- MFR # 131233
- Zoro # G2598149
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 54 |
Abrasive Wheel Type | Type 1 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.0625 in |
Max. RPM | 18,080 RPM |
Application | Deburring, Metal |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Grit | 54 |
Maximum Operating Speed | 18,080 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Maximum Operating Speed 18,080 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Grit 54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE Belt, 120G, 1/2"X24" (79063)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45287)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm (830072)
- REX CUT T1 Deburring Wheel, MedSoft, 3"x1/8"x1/4", 20000rpm (830022)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- Rex Cut Unitized Wheels