Shop All Safety Glasses
Revision Military
Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant
Mfr # 4-0076-0730
Zoro # G0292951
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Assorted
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Revision Military
- MFR # 4-0076-0730
- Zoro # G0292951
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Details
Item | Safety Glasses |
Lens Color | Assorted |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
UV Protection | 100% UVA/UVB/UVC |
Standards | ANSI Z87.1, CSA Z94.3-07 |
Includes | Case, Clear Lens, Cloth, Neck Cord, Smoke Lens, Yellow Lens |
X-Ray Detectable | No |
Photochromatic Lens | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Spatula |
Frame Style | Wraparound |
Arm Color | Black |
Description
Safety Glasses, Gender Unisex, Lens Color Assorted, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Case, Clear Lens, Cloth, Neck Cord, Smoke Lens, Yellow Lens, Standards ANSI Z87.1, CSA Z94.3-07
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF409XAS-PNK)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- BRADY Printer Label, White on Translucent, Labels/Roll: 50 (PTL-34-427)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9027)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9826)
- REVISION MILITARY Ballistic Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (4-0491-0004)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0720)
- REVISION MILITARY Ballistic Safety Glasses, Black Polarized (4-0750-0008)
- MCR SAFETY MCR Safety® SS110 Safety Glasses SS1 Series, Black Frame, Clear Lens (SS110)
- Revision Military Safety Glasses