Shop All Safety Glasses
Revision Military
Ballistic Safety Glasses, Yellow Anti-Fog, Scratch-Resistant
Mfr # 4-0491-0004
Zoro # G0292741
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Revision Military
- MFR # 4-0491-0004
- Zoro # G0292741
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Ballistic Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
UV Protection | 100% UVA/UVB/UVC |
Standards | ANSI Z87.1, CSA Z94.3-07 |
Includes | Case, Cloth, Neck Cord |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Metal Detectable | No |
Photochromatic Lens | No |
Arm Tip Type | Spatula |
Arm Color | Black |
Frame Style | Wraparound |
Description
Ballistic Safety Glasses, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Case, Cloth, Neck Cord, Standards ANSI Z87.1, CSA Z94.3-07
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 6, PR (VW90-6)
- A E S INDUSTRIES AES Industries AES-141 Cotton Spray Sock (AES-141)
- DIXON Fog Nozzle, 1 in Inlet, Polycarbonate Body, Import (PFNB100S)
- REVISION MILITARY Ballistic Safety Glasses, Black Polarized (4-0750-0008)
- REVISION MILITARY Laser Safety Glasses, Interchangeable Lenses Anti-Fog (4-0152-9016)
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- REVISION MILITARY Ballistic Safety Glasses, Blue Anti-Fog, Scratch-Resistant (4-0491-0003)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0730)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9023)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- Revision Military Eye Protection