Shop All Safety Glasses
Revision Military
Ballistic Safety Glasses, I/O Anti-Fog, Chemical-Resistant, Scratch-Resistant
Mfr # 4-0750-0003
Zoro # G5366048
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Revision Military
- MFR # 4-0750-0003
- Zoro # G5366048
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Ballistic Safety Glasses, Series ShadowStrike, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- SPEAKMAN SE-927-SSHSE-VB Deck Mounted Drench Hose & Eyewash Combination (SE-927-SSHSE-VB)
- DUPONT Collared Disposable Coveralls, 6 PK, Tan, Zipper (C3125TTNLG000600)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- REVISION MILITARY Ballistic Safety Glasses, Blue Anti-Fog, Scratch-Resistant (4-0491-0003)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0341)
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- REVISION MILITARY Ballistic Safety Glasses, Black Polarized (4-0750-0008)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- Revision Military Safety Glasses