Shop All Flared Tube Fittings
Reverse Thread
Male Flare
Mfr # QC-1234-LH
Zoro # G110070488
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automotive and R1234yf
- Side 2 Connection Gender Male
- Overall Height 4.63 in
- Overall Width 1.75 in
- Hose Fitting Gender Male
Product Information
- Brand Reverse Thread
- MFR # QC-1234-LH
- Zoro # G110070488
- UPC # 684520324701
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Overall Height | 4.63 in |
Overall Width | 1.75 in |
Overall Length | 3 in |
Hose Fitting Size | 1/2 in |
Side 2 Connection Size | 1/2 in |
Body Size | 1/2 in |
Details
For Use With | Automotive and R1234yf |
Side 2 Connection Gender | Male |
Hose Fitting Gender | Male |
Weight | 0.66 lb |
Description
Side 2 Connection Gender Male, Side 2 Connection Size 1/2 in, Weight 0.66 lb, Hose Fitting Gender Male, Hose Fitting Size 1/2 in, Body Size 1/2 in, Overall Length 3 in, Overall Width 1.75 in, Overall Height 4.63 in, For Use With Automotive and R1234yf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU5)
- KOHLER Forte Shower Head Chrome (R10282-G-CP)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., On-Off, 24VAC (VA9208-BGA-3)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- STENS Tube For Tube Size: 11X4X5 170-031 (170-031)
- PARKER Short Nut, 45deg, Brass, Tube, 1/8 In., PK10 (41FS-2)
- PARKER Flare Fittings, Brass, 1-23/32 (VS249F-4-4)
- LEGRIS Brass Metric Compression Fitting (0105 08 11)
- THRIFCO PLUMBING #45 1/4 Inch x 1/4 Inch Brass Flare MIP Tee (6945004)
- PARKER Pipe Fitting Low Lead (L2202P-6-6)
- Reverse Thread Tube Fittings