Shop All Replacement Propellers
Revcor
Replacement Propeller, Dia 48 In, 7/8 Bore
Mfr # P4804-26.5 R 0.875
Zoro # G1627482
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 48 in
- Bore Dia. (In.) 7/8 in
- Pitch 26.5 Degrees
- Number of Blades 4
- Blade Material Galvanized Steel
Product Information
- Brand Revcor
- MFR # P4804-26.5 R 0.875
- Zoro # G1627482
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 48 in |
Bore Dia. (In.) | 7/8 in |
Details
Pitch | 26.5 Degrees |
Number of Blades | 4 |
Blade Material | Galvanized Steel |
Item | Replacement Propeller |
Drive Type | Belt |
Rotation | CW Facing Discharge |
Hub Location | Discharge |
RPM | 600 RPM |
HP | 1 hp |
Description
Replacement Propeller, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 7/8 in, Pitch 26.5 Degrees , Rotation CW Facing Discharge, Hub Location Discharge, Number of Blades 4, HP 1 hp, RPM 600 RPM, Drive Type Belt, Blade Material Galvanized Steel, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE6)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110)
- SQUARE D 1 N.C. CONTACT BLOCK (ZB2BE102)
- ZORO SELECT Straighthandle Tap (CCT1060-14)
- REVCOR Replacement Propeller, Dia 36 In1 In Bore (P3606-32 R 1.00)
- REVCOR Replacement Propeller, Dia 48 In, 3/4 Bore (DP4822-22.5 R 0.75)
- REVCOR Replacement Propeller, Dia 36 In, 7/8 Bore (DP3604-27.5 R 0.875)
- SOLER & PALAU Supply Propeller Fan, 1/2HP, 1Ph, 760rpm (LCS24QH1S)
- DAYTON Replacement Fan Blade (508183)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- Revcor Fan Blades and Propellers