Shop All Replacement Propellers
Revcor
Replacement Propeller, Dia 48 In, 3/4 Bore
Mfr # DP4822-22.5 R 0.75
Zoro # G3281397
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 48 in
- Bore Dia. (In.) 3/4 in
- Pitch 23 Degrees
- Number of Blades 2
- Blade Material Galvanized Steel
Product Information
- Brand Revcor
- MFR # DP4822-22.5 R 0.75
- Zoro # G3281397
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 48 in |
Bore Dia. (In.) | 3/4 in |
Details
Pitch | 23 Degrees |
Number of Blades | 2 |
Blade Material | Galvanized Steel |
RPM | 600 RPM |
HP | 1 hp |
Drive Type | Belt |
Rotation | CW Facing Discharge |
Hub Location | Intake |
Item | Replacement Propeller |
Description
Replacement Propeller, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 3/4 in, Pitch 23 Degrees , Rotation CW Facing Discharge, Hub Location Intake, Number of Blades 2, HP 1 hp, RPM 600 RPM, Drive Type Belt, Blade Material Galvanized Steel, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-HGA-3)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- BESTVENTS Foundation Auto Vent Brown (B-E BROWN (MB))
- VORNADO AIR Filter Hepa Repl F/Ac350-Ac550 (MD1-0022)
- REVCOR Replacement Propeller, Dia 36 In1 In Bore (P3606-32 R 1.00)
- REVCOR Replacement Propeller, Dia 48 In, 7/8 Bore (P4804-26.5 R 0.875)
- REVCOR Replacement Propeller, Dia 36 In, 7/8 Bore (DP3604-27.5 R 0.875)
- DAYTON Replacement Fan Blade (508184)
- YORK Fan Blade 4, 18" dia., 30 deg., 1/2", CW (S1-026-31137-000)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- SOLER & PALAU Supply Propeller Fan, 1/2HP, 1Ph, 760rpm (LCS24QH1S)
- Revcor Fan Blades and Propellers