Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 22 In, 31 Deg Pitch
Mfr # TNT2203-31 R
Zoro # G2447916
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 3
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Product Information
- Brand Revcor
- MFR # TNT2203-31 R
- Zoro # G2447916
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 3 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/2 hp |
Propeller Material | Aluminum |
Pitch (Deg.) | 31 |
Spiders | Galvanized |
CFM @ 0.150-In. SP | 5,180 |
Max. RPM | 1,100 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 5,180 cfm, CFM @ 0.300-In. SP -, Min. HP 1/2 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 31 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG 1/2Hp 115V 2Spd Motor (2204)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 11 (33E896)
- BESTAIR 16 in. W X 25 in. H X 4 in. D 11 MERV Pleated Air Filter (PFHW1625-11CR)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch (OA2203-20 L)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- REVCOR Propeller, 24 In Dia, 24 Deg Pitch (T2403-24 R)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- HUNTER FAN CO. JAN FAN Jan Fan 24in Steel Replacement Blade, Silver (JF-BL24)
- Revcor Fan Blades and Propellers