Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 18 In, 36 Deg Pitch
Mfr # XW1803-36 R
Zoro # G0590107
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 3
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Product Information
- Brand Revcor
- MFR # XW1803-36 R
- Zoro # G0590107
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 3 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/5 hp |
Spiders | Galvanized |
Pitch (Deg.) | 36 Degrees |
CFM @ 0.150-In. SP | 2,841 cfm |
Max. RPM | 1,100 RPM |
Propeller Material | Aluminum |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,841 cfm, CFM @ 0.300-In. SP -, Min. HP 1/5 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 36 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Repl INF-240-1153 (5500-235M)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- BERNER Left Blower Wheel, 33 in. L (29T450S012A-L33)
- REVCOR Propeller, Dia 22 In, 22 Deg Pitch (XW2203-22 L)
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch (T2203-22 R)
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch (F2805-29 R)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW (T1604-23 R)
- Revcor Fan Blades and Propellers