Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 18 In, 27 Deg Pitch
Mfr # T1804-27 L
Zoro # G2685873
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 4
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Product Information
- Brand Revcor
- MFR # T1804-27 L
- Zoro # G2685873
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 4 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/5 hp |
Spiders | Galvanized |
Propeller Material | Aluminum |
Pitch (Deg.) | 27 Degrees |
Max. RPM | 1,100 RPM |
CFM @ 0.150-In. SP | 2,428 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.150-In. SP 2,428 cfm, Min. HP 1/5 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 27 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, Oval, 4 x 12, Dia 7 (SBS-4127 WS)
- IWAVE Air Purifier, Self Cleaning, 4800 cfm, 10W (4900-10)
- DAYTON Motor Assembly (HV2116500G)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW8)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CW (4C892)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- REVCOR Propeller, Dia 18 In, 32 Deg Pitch (T1804-32 R)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch (OA2203-20 L)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- JOHNSON CONTROLS Te-6316P-1 Temp Sensor; 1000 (TE-6316P-1)
- Revcor Condenser Fan Blades and Hubs