Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 28 In Dia, 29 Deg Pitch
Mfr # F2805-29 R
Zoro # G0257451
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 28 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 5
- Min. HP 1 hp
Product Information
- Brand Revcor
- MFR # F2805-29 R
- Zoro # G0257451
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 28 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 5 |
Min. HP | 1 hp |
CFM @ 0.300-In. SP | 7,363 |
Max. RPM | 850 RPM |
Propeller Material | Aluminum |
Pitch (Deg.) | 29 |
CFM @ 0.000-In. SP | 8,449 cfm |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Spiders | Galvalume |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 28 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 8,449 cfm, CFM @ 0.300-In. SP 7,363 cfm, Min. HP 1 hp, Max. RPM 850 RPM, Pitch (Deg.) 29 Degrees , CW Rotation, Number of Blades 5, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.5 HP, 115V, 1550 rpm (036222900)
- SELKIRK CORPORATION Selkirk 4013066 6 in. Flush Stove Adapter Dsp Stainless Steel (4013066)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb, 18 to 25 psi (EP-8000-1)
- DAYTON Thermostat (PH-936-007)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- REVCOR Propeller, 24 In Dia, 30 Deg Pitch (T2403-30 R)
- REVCOR Propeller, Dia 26 In, 21 Deg Pitch (T2603-21 R)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 L)
- REVCOR Propeller, Dia 19 In, 30 Deg Pitch (606123-SGL)
- REVCOR Propeller, Dia 24 In, 20 Deg Pitch (G2403-20 R)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- Revcor Fan Blades and Propellers