Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 24 In Dia, 30 Deg Pitch
Mfr # T2403-30 R
Zoro # G3038061
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1 hp
Product Information
- Brand Revcor
- MFR # T2403-30 R
- Zoro # G3038061
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1 hp |
Spiders | Galvalume |
Pitch (Deg.) | 30 |
Max. RPM | 1,140 RPM |
CFM @ 0.300-In. SP | 6,437 |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.000-In. SP | 7,439 cfm |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 24 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 7,439 cfm, CFM @ 0.300-In. SP 6,437 cfm, Min. HP 1 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 30 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- PUROLATOR Purolator DPFR20X25X5M11-DPU Merv 11 Replacement Filter; Pack Of 2 (DPFR20X25X5M11=DPU)
- REVCOR Propeller, Dia 22 In, 25 Deg Pitch (TNT2203-25 L)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Propeller, Dia 26 In, 21 Deg Pitch (T2603-21 R)
- REVCOR Propeller, Dia 18 In, 32 Deg Pitch (T1804-32 R)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (TNT2203-27 R)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch (T2204-23 R)
- Revcor Condenser Fan Blades and Hubs