Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 22 In Dia, 23 Deg Pitch
Mfr # T2204-23 R
Zoro # G3270163
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/2 hp
Product Information
- Brand Revcor
- MFR # T2204-23 R
- Zoro # G3270163
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/2 hp |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.000-In. SP | 4,683 cfm |
Pitch (Deg.) | 23 Degrees |
CFM @ 0.300-In. SP | 3,845 cfm |
Max. RPM | 1,140 RPM |
Propeller Material | Aluminum |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 22 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 4,683 cfm, CFM @ 0.300-In. SP 3,845 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 23 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- BESTAIR Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- DAYTON Wall Ceiling Bracket (VEWALLCBG)
- THERNLUND Hsj Power Venter For Gas/Oil 24V (HSJ)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch (T2203-22 R)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch (606003-SGL)
- REVCOR Propeller, Dia 22 In, 22 Deg Pitch (XW2203-22 L)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- REVCOR Propeller, 10 In Dia, 20 Deg Pitch (G1004-20 R)
- Revcor Fan Blades and Propellers