Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW
Mfr # OA2203-20 R
Zoro # G3343146
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Product Information
- Brand Revcor
- MFR # OA2203-20 R
- Zoro # G3343146
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/3 hp |
Spiders | Galvalume |
Pitch (Deg.) | 20 Degrees |
Max. RPM | 1,140 RPM |
CFM @ 0.000-In. SP | 4,595 cfm |
Propeller Material | Aluminum |
CFM @ 0.300-In. SP | 3,551 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 4,595 cfm, CFM @ 0.300-In. SP 3,551 cfm, Min. HP 1/3 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 20 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 20 in Blade Dia, 1/4 HP (7AC80)
- ALL-FILTERS 14 x 25x 1 Washable Electrostatic Furnace Air Filter (14251.E)
- YORK Hot Surface Ignitor, Norton 271N (S1-025-32625-000)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (TNT2203-28 L)
- REVCOR Propeller, Dia 26 In, 28 Deg Pitch (ZS2603-28 L)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch (T1403-23 R)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 L)
- Revcor Fan Blades and Propellers