Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 20 In Dia, 17 Deg Pitch
Mfr # T2004-17 L
Zoro # G3056742
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/4 hp
Product Information
- Brand Revcor
- MFR # T2004-17 L
- Zoro # G3056742
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CCW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/4 hp |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 2,853 cfm |
CFM @ 0.300-In. SP | 2,200 cfm |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Pitch (Deg.) | 17 Degrees |
Max. RPM | 1,140 RPM |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 20 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 2,853 cfm, CFM @ 0.300-In. SP 2,200 cfm, Min. HP 1/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 17 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 18 X 30 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201830)
- DANFOSS Differential Pressure Switch (017D002166)
- ANTUNES Pressure Switch (803112501)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102424)
- REVCOR Propeller, 12 In Dia, 33 Deg Pitch (G1204-33 R)
- REVCOR Propeller, Dia 18 In, 36 Deg Pitch (XW1803-36 R)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- REVCOR Propeller, 24 In Dia, 23 Deg Pitch (T2404-23 R)
- REVCOR Propeller, 10 In Dia, 27 Deg Pitch (G1004-27 R)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 R)
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch (F2805-29 R)
- Revcor Condenser Fan Blades and Hubs