Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 18 In Dia, 29 Deg Pitch
Mfr # T1802-29 R
Zoro # G1001332
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 2
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Product Information
- Brand Revcor
- MFR # T1802-29 R
- Zoro # G1001332
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 2 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/6 hp |
Max. RPM | 1,140 RPM |
Pitch (Deg.) | 29 Degrees |
Spiders | Galvalume |
CFM @ 0.300-In. SP | 1,565 cfm |
CFM @ 0.000-In. SP | 2,863 cfm |
Propeller Material | Aluminum |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 2,863 cfm, CFM @ 0.300-In. SP 1,565 cfm, Min. HP 1/6 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 29 Degrees , CW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 10x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-001)
- NORTEC Cylinder321/301,020,208-277/1 (1519020)
- HONEYWELL Trn2427T1 24" X 27" X 5" (TRN2427T1)
- DELHI Fan Control Switch, 115v, 10A (MC10)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (XW2203-27 R)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1404-27 R)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- REVCOR Propeller, 14 In Dia, 31 Deg Pitch (GM1403-31 R)
- REVCOR Propeller, 18 In Dia, 26 Deg Pitch (T1803-26 R)
- Revcor Fan Blades and Propellers