Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 18 In Dia, 29 Deg Pitch
Mfr # T1802-29 L
Zoro # G2580304
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 2
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Product Information
- Brand Revcor
- MFR # T1802-29 L
- Zoro # G2580304
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 2 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/6 hp |
Pitch (Deg.) | 29 Degrees |
Spiders | Galvalume |
CFM @ 0.300-In. SP | 1,565 cfm |
CFM @ 0.000-In. SP | 2,863 cfm |
Max. RPM | 1,140 RPM |
Propeller Material | Aluminum |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 2,863 cfm, CFM @ 0.300-In. SP 1,565 cfm, Min. HP 1/6 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 29 Degrees , CCW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 41-203 Mb255887 Norton Oven (41-203)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FD18X24X2_6)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKA9)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY8)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- REVCOR Propeller, 20 In Dia, 33 Deg Pitch (T2003-33 R)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch (T1803-32 L)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch (OA2203-20 L)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch (606003-SGL)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW (OA2203-20 R)
- WHITE-RODGERS 90-290Q Fan Relay, Type 84, 24 (90-290Q)
- Revcor Fan Blades and Propellers