Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 18 In Dia, 26 Deg Pitch
Mfr # T1803-26 R
Zoro # G1403263
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
- Min. HP 1/5 hp
Product Information
- Brand Revcor
- MFR # T1803-26 R
- Zoro # G1403263
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/5 hp |
Max. RPM | 1,140 RPM |
Pitch (Deg.) | 26 |
CFM @ 0.000-In. SP | 2,713 cfm |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Propeller Material | Aluminum |
CFM @ 0.300-In. SP | 1,745 |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 18 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 2,713 cfm, CFM @ 0.300-In. SP 1,745 cfm, Min. HP 1/5 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 26 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (6B968)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- PARAGON Replacement Sensor, Black (1309007-045)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (TNT2203-27 R)
- REVCOR Propeller, 24 In Dia, 27 Deg Pitch (T2405-27 L)
- REVCOR Propeller, 16 In Dia, 20 Deg Pitch (T1604-20 R)
- REVCOR Propeller, 10 In Dia, 20 Deg Pitch (G1004-20 R)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- Revcor Fan Blades and Propellers