Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 18 In Dia, 20 Deg Pitch
Mfr # OA1803-20 R
Zoro # G3462566
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Product Information
- Brand Revcor
- MFR # OA1803-20 R
- Zoro # G3462566
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/6 hp |
Propeller Material | Aluminum |
CFM @ 0.300-In. SP | 1,353 cfm |
Max. RPM | 1,140 RPM |
CFM @ 0.000-In. SP | 2,303 cfm |
Pitch (Deg.) | 20 Degrees |
Spiders | Galvalume |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 2,303 cfm, CFM @ 0.300-In. SP 1,353 cfm, Min. HP 1/6 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 20 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02273)
- PACKARD Draft Inducer, 115V, Metal, 8 11/16 in H. (66501)
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- HONEYWELL HOME Intermittent Pilot Module, 1-2 Rod Control (S8610U3009)
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch (F2805-29 R)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- REVCOR Propeller, Dia 19 In, 30 Deg Pitch (606123-SGL)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 R)
- REVCOR Propeller, 24 In Dia, 30 Deg Pitch (T2403-30 R)
- REVCOR Propeller, 22 In Dia, 24 Deg Pitch (T2203-24 R)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- Revcor Fan Blades and Propellers