Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 18 In Dia, 19 Deg Pitch
Mfr # T1802-19 L
Zoro # G3031086
original price:
$70.05
10% off
new price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 2
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Product Information
- Brand Revcor
- MFR # T1802-19 L
- Zoro # G3031086
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 2 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/12 hp |
CFM @ 0.300-In. SP | 880 |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 2,145 cfm |
Spiders | Galvalume |
Max. RPM | 1,140 RPM |
Pitch (Deg.) | 19 |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 2,145 cfm, CFM @ 0.300-In. SP 880 cfm, Min. HP 1/12 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 19 Degrees , CCW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Modular Service Tool Adapter (ASM01961)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- SWAMPNESS MONSTER Evaporative Cooler, 24", 4400CFM, 120V (SWMP-24-B-120)
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16252.8 6PK)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- REVCOR Propeller, 12 In Dia, 23 Deg Pitch, Rotation: CW (G1204-23 R)
- REVCOR Propeller, 24 In Dia, 23 Deg Pitch (T2404-23 R)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 L)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- REVCOR Propeller, 20 In Dia, 17 Deg Pitch (T2004-17 L)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- Revcor Fan Blades and Propellers