Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 14 In Dia, 31 Deg Pitch
Mfr # GM1403-31 R
Zoro # G1281463
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Product Information
- Brand Revcor
- MFR # GM1403-31 R
- Zoro # G1281463
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 14 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/8 hp |
Propeller Material | Galvalume |
Spiders | Galvalume |
CFM @ 0.000-In. SP | 1,314 cfm |
Max. RPM | 1,725 RPM |
CFM @ 0.300-In. SP | 660 cfm |
Pitch (Deg.) | 31 Degrees |
Description
Replacement Propeller, Propeller Dia. (In.) 14 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 1,314 cfm, CFM @ 0.300-In. SP 660 cfm, Min. HP 1/8 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 31 Degrees , CW Rotation, Number of Blades 3, Propeller Material Galvalume, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 3450/6090/7450 CFM (6AGZ0)
- HONEYWELL HOME DIRECT SPARK IGNITION MODULE, 6 SEC LOCKO (S87D1004)
- DAYTON Replacement Hardware Kit (60L499)
- KOCH Filter, HEPA99.97, Galv, 12x24x12 (H65A1X1)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Propeller, Dia 18 In, 36 Deg Pitch (XW1803-36 R)
- REVCOR Propeller, 24 In Dia, 30 Deg Pitch (T2403-30 R)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 R)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch, Rotation: CW (OA2203-22 R)
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- Revcor Fan Blades and Propellers